Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 250 Faston Rec. 22-18 Awg Tppb 170095-1

250 Faston Rec. 22-18 Awg Tppb (Discontinued)

  • Mfr # 170095-1
  • Zoro # G805900328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170095-1
Zoro #
G805900328
UPC #
-
Country of Origin
China

Dimensions

Wire Size
22 - 18 AWG
Overall Length
.811 in
Receptacle Stock Thickness
.016 in
Accepts Wire Insulation Diameter Range
.09 - .13 in
Mating Tab Thickness
.032 in
Wire Insulation Diameter (Max)
.13 in
Mating Tab Width
.25 in

Details

Terminal Type
Receptacle
UL Rating
Listed
Wire Insulation Support
With
Contact Base Material
Phosphor Bronze
FASTON
Yes
Connection Capacity
Single
Plating Material
Tin
Disconnect Type
Quick Connect
Insertion Force
Normal
CSA Certified
Yes
Mating Retention Type
Dimple
Wire/Cable Type
Discrete Wire
Crimp Type
F-Crimp
Discrete Wire Type
Stranded
Barrel Type
Open
Terminal Orientation
Straight
Terminal & Splice Style
Receptacle
Fully Insulated
No
Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.