Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 250 Faston Tab 22-18 Awg Tpbr 42475-4

250 Faston Tab 22-18 Awg Tpbr (Discontinued)

  • Mfr # 42475-4
  • Zoro # G605900238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42475-4
Zoro #
G605900238
UPC #
-
Country of Origin
China

Dimensions

Overall Length
0.815 in

Details

Insulation Type
Non-Insulated
Standards
CSA Certified; UL Rating
Connection Type
F-Crimp
Connection Material
Brass
Terminal Type
Quick Connect Tab
Wire Type
Stranded, Discrete Wire
Wire Range
22 to 18 AWG
Features
Wire Insulation Support
Seam
Open
Application
Wire & Cable
Terminal Orientation
Straight
Contact Plating Material
Tin
Insulation Dia
0.08 to 0.12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.