Zoro Homepage
This item is Discontinued.
Te Connectivity 250 Faston Tab Tpbr 61499-1

250 Faston Tab Tpbr (Discontinued)

  • Mfr # 61499-1
  • Zoro # G305900491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61499-1
Zoro #
G305900491
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
0.197 in

Details

Connection Type
Through Hole
Max. Temp.
230 Degrees F
Terminal Type
Tab
Application
Printed Circuit Board
Mounting Type
Stud Mount
Terminal Orientation
Straight, 45 °
Contact Plating Material
Tin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.