
250 Faston Tab Tpbr
Mfr # 62409-1
Zoro # G205900324
product price: $0.15
/eaSold in multiples of 500 for $75.00
Key Features
Standards
CSA Certified; UL Rating
Connection Type
Through Hole
Max. Temp.
230 Degrees F
Terminal Type
Tab
Features
Wire Insulation Support
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62409-1
Zoro #
G205900324
UPC #
-
Country of Origin
United States
Details
Standards
CSA Certified; UL Rating
Connection Type
Through Hole
Max. Temp.
230 Degrees F
Terminal Type
Tab
Features
Wire Insulation Support
Application
Printed Circuit Board
Terminal Orientation
Straight
Contact Plating Material
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.