Zoro Homepage

250 High Temp Pos Lock Hsg Flag

  • Mfr # 1969823-1

  • Zoro # G305979374


product price: $0.80
/ea
Sold in multiples of 450 for $360.00

Key Features

Material
Liquid Crystal Polymer
Color
Black
Terminal Type
Receptacle
Max. Temp.
250°C
Flammability Rating
UL 94 V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1969823-1
Zoro #
G305979374
UPC #
-
Country of Origin
United States

Details

Material
Liquid Crystal Polymer
Color
Black
Terminal Type
Receptacle
Max. Temp.
250°C
Flammability Rating
UL 94 V-0
Number of Contacts
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.