
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
735160
Zoro #
G005900449
UPC #
-
Country of Origin
Poland
Dimensions
Overall Length
0.846 in
Details
Insulation Color
Blue
Wire Range
2.5 to 3 mm²
Insulation Type
Fully Insulated Nylon
Connection Type
F-Crimp
Max. Voltage
300V
Terminal Type
Quick Disconnect Receptacle
Wire Type
Stranded, Discrete Wire
Features
Wire Insulation Support
Application
Wire & Cable
Insulation Dia
0.157 in
Contact Plating Material
Tin
Terminal Orientation
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.