
25FCD10 J0=F7751
Mfr # 6609070-4
Zoro # G901038109
product price: $481.99
/ea
Free Shipping & Returns
Key Features
Mount Style
Flanged
Leakage Current (Max) (250VAC, 50Hz)
4.3 mA
Filtered
Yes
Filter Type
3-Phase Power Line
Input Type
Terminal Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6609070-4
Zoro #
G901038109
UPC #
-
Country of Origin
Mexico
Details
Mount Style
Flanged
Leakage Current (Max) (250VAC, 50Hz)
4.3 mA
Filtered
Yes
Filter Type
3-Phase Power Line
Input Type
Terminal Block
Current Rating
25 A
Wiring Configuration
DELTA (3 wire + ground)
Output Type
Terminal Block
Operating Temperature Range
-10 ° - 40 °C
Voltage (Max)
480 VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.