Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5MM HDR 13POS VERTICAL CONNECTOR

  • Mfr # 1-440052-3

  • Zoro # G500937780


product price: $0.92
/ea
Sold in multiples of 200 for $184.00

Key Features

Color
Natural
Min. Single Wire Size
28 AWG
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-440052-3
Zoro #
G500937780
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.1496 in
Height
6 mm
Max. Insulation Dia.
0.075 in
Max. Single Wire Size
22 AWG
Length
1.378 in
Contact Plating Thickness
80 µin
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
For Use With
440133-x
Terminal Type
Through Hole
Wire Type
Discrete
Features
Partially Shrouded
Connection Material
Brass
Material
Nylon
Hole Center to Center
2.5 mm
Max. Temp.
85°C
Contact Type
Pin
Contact Finish
Tin Plated
Current Rating
3 A
Number of Contacts
13
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.