Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.5MM HDR 14POS R/A 1-440053-4

2.5MM HDR 14POS R/A (Discontinued)

  • Mfr # 1-440053-4
  • Zoro # G400937712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-440053-4
Zoro #
G400937712
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.323 in
Height
4.2 mm
Length
37.5 mm
Max. Single Wire Size
22 AWG
Max. Insulation Dia.
0.075 in
Maximum Single Wire Size
22 AWG
Minimum Single Wire Size
28 AWG

Details

Item
PCB Mount Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Max. Temp.
85°C
Material
Nylon
Hole Center to Center
2.5 mm
Terminal Type
Through Hole
For Use With
440133-x
Features
Partially Shrouded
Wire Type
Discrete
Contact Finish
Tin Plated
Number of Rows
1
Current Rating
3 A
Contact Type
Pin
Number of Contacts
14
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.