
26 50SR CABLE PLUG SUB-ASSY
Mfr # 5749110-2
Zoro # G800946864
product price: $7.65
/eaSold in multiples of 42 for $321.30
Key Features
Cable Clamping Method
Insulation Displacement Crimp (IDC)
Insulated
Yes
Use With - Nonmetallic Building Cable
Round Jacketed Cable
Color
Black
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5749110-2
Zoro #
G800946864
UPC #
-
Country of Origin
China
Details
Cable Clamping Method
Insulation Displacement Crimp (IDC)
Insulated
Yes
Use With - Nonmetallic Building Cable
Round Jacketed Cable
Item
Connector
Color
Black
Material
Steel
Type
Plug
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.