Zoro Homepage

26 MODII HDR DRST SHRD .100CL

  • Mfr # 87589-9

  • Zoro # G400940781


product price: $4.19
/ea
Sold in multiples of 25 for $104.75

Key Features

Color
Black
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87589-9
Zoro #
G400940781
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
100 to 200

Details

Item
Connector
Color
Black
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Features
Shrouded
Connector Type
Header
Connection Material
Phosphor Bronze
Material
Nylon
Max. Temp.
105°C
Terminal Type
Through Hole
For Use With
Printed Circuit Board
Number of Rows
2
Current Rating
3 A
Number of Contacts
26
Contact Type
Pin
Contact Finish
Bright Tin-Lead Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead Over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.