Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26 MODII HDR DRST SHRD A/PIN

  • Mfr # 1-102699-2

  • Zoro # G300937102


product price: $14.39
/ea
Sold in multiples of 15 for $215.85

Key Features

Color
Black
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-102699-2
Zoro #
G300937102
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Color
Black
Current
3 A
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.54 mm
Material
Thermoplastic
Max. Temp.
105°C
Terminal Type
Through Hole
Connection Material
Copper Alloy
Features
Shrouded
Contact Type
Pin
Contact Finish
Gold Plated
Number of Contacts
26
Current Rating
3 A
Number of Rows
2
Flammability Rating
UL 94 V-0
Terminal Finish
Tin-Lead Plated; Tin-Lead over Nickel
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.