
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-146762-6
Zoro #
G701042450
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
5.03 mm
Contact Plating Thickness
150 to 300 µin
Details
Item
PCB Mount Receptacle
Max. Voltage
333V AC
Max. Temp.
125°C
Series
AMPMODU, MOD II
Standards
CSA LR7189; UL E28476
Material
Glass-Filled Polyester
Color
Black
Hole Center to Center
2.54 mm
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Contact Type
Socket
Number of Contacts
26
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Type
Through Hole
Connection Material
Phosphor Bronze
Current Rating
2 A
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.