
26 PDL BRD COVER
Mfr # 111359-5
Zoro # G700945608
product price: $3.95
/eaSold in multiples of 20 for $79.00
Key Features
For Use With
Paddleboard Connector
Length
1.386 in
Color
Black
Body Flammability Rating
UL 94V-0
Accessory Type
Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
111359-5
Zoro #
G700945608
UPC #
-
Country of Origin
United States
Dimensions
Length
1.386 in
Details
For Use With
Paddleboard Connector
Color
Black
Body Flammability Rating
UL 94V-0
Accessory Type
Cover
Number of Positions
26
Accessory Color
Black
Body Material
Glass-Filled Polyester
Product Type
Accessory
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.