
27E006=SOCKET KH 14 SLG G/T PH
Mfr # 1419106-1
Zoro # G100983415
product price: $3.45
/eaSold in multiples of 2000 for $6,900.00
Key Features
Socket Type
Solder
Number of Pins
14
For Use With
KHA Relays
Grounding Provision
With
Accessory Type
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1419106-1
Zoro #
G100983415
UPC #
-
Country of Origin
United States
Dimensions
Terminal Length
.375 in
Details
Socket Type
Solder
Number of Pins
14
For Use With
KHA Relays
Grounding Provision
With
Accessory Type
Socket
Pole Configuration
4
Contact Base Material
Spring Brass
Mounting Type
Chassis Mount
Product Type
Socket
Terminal Configuration
Solder
Contact Plating Material
Tin
Body Material
Nylon
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.