Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 27E043=SOCKET KU 11 SLG NYL N 1393143-1

27E043=SOCKET KU 11 SLG NYL N (Discontinued)

  • Mfr # 1393143-1
  • Zoro # G900983127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393143-1
Zoro #
G900983127
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Terminal Length
.21 in

Details

Number of Pins
11
Socket Type
Chassis Mount
Mounting Type
Hard Mount
For Use With
KUP Relays
Accessory Type
Socket
Body Material
Nylon
Contact Plating Material
Tin
Number of Poles
3
Terminal Configuration
Solder
Product Type
Socket
Contact Base Material
Spring Brass
Grounding Provision
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.