
27E046=SOCKET KU 11 PC NYL NAT
Mfr # 1419106-4
Zoro # G100983439
product price: $5.85
/eaSold in multiples of 15 for $87.75
Key Features
Socket Type
Printed Circuit Board
Number of Pins
11
For Use With
KUP Relays
Grounding Provision
Without
Contact Plating Material
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1419106-4
Zoro #
G100983439
UPC #
-
Country of Origin
United States
Dimensions
Terminal Length
.144 in
Details
Socket Type
Printed Circuit Board
Number of Pins
11
For Use With
KUP Relays
Grounding Provision
Without
Contact Plating Material
Tin
Number of Poles
3
Accessory Type
Socket
Terminal Configuration
PC
Body Material
Nylon
Product Type
Socket
Contact Base Material
Spring Brass
Mounting Type
Hard Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.