Zoro Homepage
This item is Discontinued.
Te Connectivity 27E121=SOCKET KUP 11 SCW PLE 1393143-5

27E121=SOCKET KUP 11 SCW PLE (Discontinued)

  • Mfr # 1393143-5
  • Zoro # G000982983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393143-5
Zoro #
G000982983
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Terminal Length
.21 in

Details

Number of Pins
11
For Use With
KUP Relays
Mounting Type
Rail, Panel
Socket Type
Track Mount
Contact Plating Material
Tin
Accessory Type
Socket
Terminal Configuration
Screw
Body Material
Nylon
Contact Base Material
Spring Brass
Grounding Provision
Without
Number of Poles
3
Product Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.