Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 27E123=SOCKET KRP 11 SCW PLE 1393143-7

27E123=SOCKET KRP 11 SCW PLE (Discontinued)

  • Mfr # 1393143-7
  • Zoro # G600983083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393143-7
Zoro #
G600983083
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Terminal Length
.21 in

Details

For Use With
KRPA Relays
Number of Pins
11
Socket Type
Track Mount
Mounting Type
Panel, Rail
Contact Base Material
Spring Brass
Grounding Provision
Without
Terminal Configuration
Screw
Product Type
Socket
Body Material
Glass-Filled Polyester
Contact Plating Material
Tin
Accessory Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.