
27E127=SOCKET R10 22 SLG PHE
Mfr # 1-1393143-0
Zoro # G700973830
product price: $6.55
/eaSold in multiples of 25 for $163.75
Key Features
Number of Pins
22
Socket Type
Solder
For Use With
R10 Relays
Terminal Length
.21 in
Contact Plating Material
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1393143-0
Zoro #
G700973830
UPC #
-
Country of Origin
China
Dimensions
Terminal Length
.21 in
Details
Number of Pins
22
Socket Type
Solder
For Use With
R10 Relays
Contact Plating Material
Tin
Grounding Provision
With
Terminal Configuration
Solder
Product Type
Socket
Pole Configuration
6
Contact Base Material
Spring Brass
Mounting Type
Printed Circuit Board
Body Material
Phenolic
Accessory Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.