
27E489=SOCKET K10 8 QC.187 NYL
Mfr # 2-1419106-1
Zoro # G500983916
product price: $4.15
/eaSold in multiples of 20 for $83.00
Key Features
Mounting Type
Printed Circuit Board
Socket Type
Printed Circuit Board
Number of Pins
8
For Use With
K10 Relays
Body Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1419106-1
Zoro #
G500983916
UPC #
-
Country of Origin
United States
Dimensions
Terminal Length
.184 in
Details
Mounting Type
Printed Circuit Board
Socket Type
Printed Circuit Board
Number of Pins
8
For Use With
K10 Relays
Body Material
Nylon
Product Type
Socket
Contact Base Material
Spring Brass
Grounding Provision
Without
Terminal Configuration
PC
Accessory Type
Socket
Contact Plating Material
Tin
Number of Poles
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.