
27E894=Socket Kh 14 Scw Poly N
Mfr # 2-1419106-6
Zoro # G205931120
product price: $21.15
/eaSold in multiples of 5 for $105.75
Key Features
Number of Poles
4
Mounting Type
DIN Rail Snap Mount
Socket Type
DIN Rail Mount
Number of Pins
14
For Use With
KHA Relays
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1419106-6
Zoro #
G205931120
UPC #
-
Country of Origin
United States
Dimensions
Terminal Length
30 mm
Details
Number of Poles
4
Mounting Type
DIN Rail Snap Mount
Socket Type
DIN Rail Mount
Number of Pins
14
For Use With
KHA Relays
Contact Base Material
Spring Brass
Body Material
Glass-Filled Polyester
Terminal Configuration
Screw
Product Type
Socket
Grounding Provision
Without
Accessory Type
Socket
Contact Plating Material
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.