Zoro Homepage
This item is Discontinued.
Te Connectivity 284-0112-11300=TA CONN SKT COM 6651290-1

284-0112-11300=TA CONN SKT COM (Discontinued)

  • Mfr # 6651290-1
  • Zoro # G001039747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6651290-1
Zoro #
G001039747
UPC #
-
Country of Origin
China

Dimensions

Height
15 mm
Length
39.7 mm
Contact Plating Thickness
1.6 µm

Details

Item
Connector
Max. Temp.
85°C
Color
Black
For Use With
Card Edge or Bus Bar Tab
Material
Thermoplastic
Connection Material
Phosphor Bronze
Contact Type
Socket
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
3 A
Terminal Type
Through Hole - Press-Fit
Connector Type
Card Edge
Number of Contacts
12

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.