Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2EB3=F7101  S0 6609020-4

2EB3=F7101 S0 (Discontinued)

  • Mfr # 6609020-4
  • Zoro # G700984973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609020-4
Zoro #
G700984973
UPC #
-
Country of Origin
China

Details

Operating Temperature Range
-10 ° - 40 °C
Current Rating
2A
Output Type
Wire Lead
Leakage Current (Max) (120VAC, 60Hz)
.21 mA
Mount Style
Flanged
Leakage Current (Max) (250VAC, 50Hz)
.36 mA
Filter Type
Power Line
Input Type
Wire Lead
Voltage (Max)
250 VAC
Filtered
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.