
2MM BATTERY PLUG ASSY 2 LONG PIN W/NUT
Mfr # 1717840-2
Zoro # G300946524
product price: $2.75
/eaSold in multiples of 70 for $192.50
Key Features
Maximum Voltage
30 V
Maximum Operating Temperature
80 Degrees C
Connector Type
Plug
Max. Temp.
80°C
Application
Power, Signal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1717840-2
Zoro #
G300946524
UPC #
-
Country of Origin
China
Details
Item
Connector Plug
Maximum Voltage
30 V
Maximum Operating Temperature
80 Degrees C
Connector Type
Plug
Max. Temp.
80°C
Application
Power, Signal
Hole Center to Center
2 mm
Max. Voltage
30V DC
Number of Contacts
10
Current Rating
6 A; 8 A
Connector Terminates To
Printed Circuit Board
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.