Zoro Homepage

2MM FB ASY 010 PWR REC 5R SEQ

  • Mfr # 5223092-1

  • Zoro # G801043289


product price: $14.65
/ea
Sold in multiples of 48 for $703.20

Key Features

Max. Voltage
30V AC
Max. Temp.
125°C
Application
Power
Height
13.3 mm
Material
Liquid Crystal Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5223092-1
Zoro #
G801043289
UPC #
-
Country of Origin
United States

Dimensions

Height
13.3 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector Assembly
Max. Voltage
30V AC
Max. Temp.
125°C
Application
Power
Material
Liquid Crystal Polymer
Color
Natural
Terminal Finish
Tin Plated
Contact Finish
Gold over Palladium Nickel
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Solder; Through Hole - Press-Fit
Flammability Rating
UL 94 V-0
Number of Contacts
10
Number of Rows
5
Connector Terminates To
Printed Circuit Board
Contact Type
Socket
Current Rating
3 A; 5 A
Hole Center to Center
2 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.