Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2MM FB ASY 024 SIG HDR EN 6.50 5536504-1

2MM FB ASY 024 SIG HDR EN 6.50 (Discontinued)

  • Mfr # 5536504-1
  • Zoro # G900939100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5536504-1
Zoro #
G900939100
UPC #
-
Country of Origin
China

Dimensions

Width
0.622 in
Height
17 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Application
Signal
Current
3 A
Series
Signal
Maximum Operating Temperature
125 Degrees C
Material
Liquid Crystal Polymer
Max. Temp.
125°C
Connection Material
Phosphor Bronze
Hole Center to Center
2 mm
For Use With
Receptacle Assembly
Terminal Type
Through Hole - Press-Fit
Number of Contacts
24
Current Rating
3 A
Contact Type
Pin
Number of Rows
4
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Press-Fit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.