Zoro Homepage
This item is Discontinued.
Te Connectivity 2MM FB ASY 072 SIG REC SL 2.73 1-5536507-1

2MM FB ASY 072 SIG REC SL 2.73 (Discontinued)

  • Mfr # 1-5536507-1
  • Zoro # G401041005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-5536507-1
Zoro #
G401041005
UPC #
-
Country of Origin
China

Dimensions

Height
9.07 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Application
Signal
Series
Signal
Features
With Boss
Material
Liquid Crystal Polymer
Number of Rows
4
Current Rating
10.5 A
Number of Contacts
72
Contact Type
Socket
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Hole Center to Center
2 mm
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.