Zoro Homepage

2MM H.M. 8 ROW E VERT. RECEPT.

  • Mfr # 5646539-1

  • Zoro # G901043493


product price: $41.19
/ea
Sold in multiples of 10 for $411.90

Key Features

Color
Gray
Material
Glass-Filled Polyester
Length
50 mm
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5646539-1
Zoro #
G901043493
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm

Details

Color
Gray
Material
Glass-Filled Polyester
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2 mm
Contact Type
Socket
Number of Rows
8
Number of Contacts
200
Connector Type
Receptacle
Terminal Finish
Tin over Nickel
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.