Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2Mm H.M. B-22 Shroud 3.9Mm 646482-2

2Mm H.M. B-22 Shroud 3.9Mm (Discontinued)

  • Mfr # 646482-2
  • Zoro # G005965127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646482-2
Zoro #
G005965127
UPC #
-
Country of Origin
China

Dimensions

Length
1.728 in

Details

Item
Wire Connector
Color
Gray
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Material
Glass-Filled Polyester
Number of Rows
5
Hole Center to Center
2 mm
For Use With
Feed Thru Pin Headers
Features
With Guides and Standoff
Number of Contacts
154

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.