
2MM H.M. B SHROUD 4.5MM
Mfr # 646479-5
Zoro # G101039586
product price: $4.95
/eaSold in multiples of 35 for $173.25
Key Features
Max. Temp.
125°C
Length
1.968 in
For Use With
Feed Thru Pin Headers
Color
Gray
Material
Glass-Filled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646479-5
Zoro #
G101039586
UPC #
-
Country of Origin
United States
Dimensions
Length
1.968 in
Details
Max. Temp.
125°C
For Use With
Feed Thru Pin Headers
Color
Gray
Material
Glass-Filled Polyester
Features
With Standoff
Hole Center to Center
2 mm
Flammability Rating
UL 94 V-0
Type
Shroud
Connector Type
Receptacle
Number of Rows
5
Number of Contacts
175
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.