Zoro Homepage

2MM MINI-SHUNT ASSEMBLY 15 AU

  • Mfr # 382575-2

  • Zoro # G301009914


product price: $0.36
/ea
Sold in multiples of 263 for $94.68

Key Features

Height
.14 in
Operating Temperature Range
-65 to 105 °C
Handle
Without
Housing Color
Black
Contact Mating Area Plating Thickness
15 µin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382575-2
Zoro #
G301009914
UPC #
-
Country of Origin
United States

Dimensions

Height
.14 in
Contact Mating Area Plating Thickness
15 µin

Details

Operating Temperature Range
-65 to 105 °C
Handle
Without
Housing Color
Black
CSA Certified
Yes
Shunt Type
2mm Mini
Housing Material
Thermoplastic
Contact Mating Area Plating Material
Gold
Termination Resistance
15 mΩ
UL Flammability Rating
UL 94V-0
Shunt Style
Open Top
Number of Positions
2
UL Rating
Recognized
Insulation Resistance
1000 MΩ
Profile
Low
Product Type
Shunt
Contact Base Material
Beryllium Copper
Centerline (Pitch)
.078 in, .079 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.