Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2MM PITCH HPI POST HEADER  VERTICAL  11P 1-1735446-1

2MM PITCH HPI POST HEADER VERTICAL 11P (Discontinued)

  • Mfr # 1-1735446-1
  • Zoro # G701037692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1735446-1
Zoro #
G701037692
UPC #
-
Country of Origin
United States

Dimensions

Width
0.185 in
Height
6.07 mm
Length
24 mm
Contact Plating Thickness
2.03 µm

Details

Item
PCB Mount Header
Color
Natural
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
3 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
85°C
Terminal Type
Through Hole
Connection Material
Copper Alloy
Hole Center to Center
2 mm
Features
Partially Shrouded
Wire Type
Discrete
For Use With
1735447-x
Wire Range
30 AWG
Material
Thermoplastic
Number of Contacts
11
Current Rating
3 A
Contact Finish
Bright Tin Plated
Contact Type
Pin
Number of Rows
1
Terminal Finish
Bright Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.