Zoro Homepage

2MMFB ASY 192 SIG HDR EN 4.25

  • Mfr # 5536514-4

  • Zoro # G100939443


product price: $32.45
/ea
Sold in multiples of 6 for $194.70

Key Features

Insulation Material
Liquid Crystal Polymer
Application
Signal
Current
3 A
Series
Signal
Width
0.622 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5536514-4
Zoro #
G100939443
UPC #
-
Country of Origin
China

Dimensions

Width
0.622 in
Height
17 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Insulation Material
Liquid Crystal Polymer
Application
Signal
Current
3 A
Series
Signal
Maximum Operating Temperature
125 Degrees C
Connection Material
Phosphor Bronze
Material
Liquid Crystal Polymer
Hole Center to Center
2 mm
For Use With
Receptacle Assembly
Terminal Type
Through Hole - Press-Fit
Max. Temp.
125°C
Contact Finish
Gold Plated
Current Rating
3 A
Contact Type
Pin
Number of Rows
4
Number of Contacts
192
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.