Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2MMHM HDR ASY 12R SEL/LD 144 P 5120779-1

2MMHM HDR ASY 12R SEL/LD 144 P (Discontinued)

  • Mfr # 5120779-1
  • Zoro # G700940566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120779-1
Zoro #
G700940566
UPC #
-
Country of Origin
China

Dimensions

Length
23.9 mm
Contact Plating Thickness
0.76 µm

Details

Item
Wire Connector
Color
Black
Application
Signal
Current
0.7 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
1.5 mm
Connector Type
Plug
Material
Glass-Filled Polyester
Max. Temp.
125°C
Connection Material
Phosphor Bronze
Number of Rows
12
Contact Finish
Nickel Plated
Current Rating
0.7 A
Number of Contacts
144
Flammability Rating
UL 94 V-0
Terminal Finish
Tin over Nickel
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.