
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826853-2
Zoro #
G801039787
UPC #
-
Country of Origin
Germany
Dimensions
Height
8 mm
Contact Plating Thickness
2 µm
Details
Item
Shunt
Number of Contacts
2
Standards
CSA Certified; UL Recognized
Material
Glass-Filled Polyamide
Color
Green
Contact Finish
Pre-Tin Plated
Hole Center to Center
3.96 mm
Flammability Rating
UL 94 HB
Connection Material
Copper Tin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.