Zoro Homepage

2P AMPMODU II STIFT LEI

  • Mfr # 826647-2

  • Zoro # G801044507


product price: $0.84
/ea
Sold in multiples of 250 for $210.00

Key Features

Color
Green
Type
Breakaway
Material
Thermoplastic
Contact Plating Thickness
0.8 µm
Contact Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826647-2
Zoro #
G801044507
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
0.8 µm

Details

Item
PCB Mount Header
Color
Green
Type
Breakaway
Material
Thermoplastic
Contact Type
Pin
Terminal Type
Through Hole
Contact Finish
Gold Plated
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0
Number of Rows
1
Terminal Finish
Tin Plated; Tin over Nickel
Number of Contacts
2
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.