Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2P FLACHSTCK-GEH2 8

  • Mfr # 4-962344-1

  • Zoro # G101043385


product price: $2.65
/ea
Sold in multiples of 31 for $82.15

Key Features

Number of Rows
1
Height
1.496 in
Features
Terminal Position Assurance
Material
Glass-Filled PBT
Length
14.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-962344-1
Zoro #
G101043385
UPC #
-
Country of Origin
Czechia

Dimensions

Height
1.496 in
Length
14.1 mm
Width
0.811 in

Details

Number of Rows
1
Features
Terminal Position Assurance
Material
Glass-Filled PBT
Color
Brown
Number of Contacts
2
Hole Center to Center
5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.