
2P JUN-POW-TIM HOUSING ASSY
Mfr # 1-963210-1
Zoro # G900955612
product price: $1.75
/eaSold in multiples of 100 for $175.00
Key Features
Number of Rows
1
Material
Glass-Filled PBT
Features
Terminal Position Assurance
Height
1.488 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-963210-1
Zoro #
G900955612
UPC #
-
Country of Origin
Hungary
Dimensions
Height
1.488 in
Length
41.4 mm
Details
Number of Rows
1
Material
Glass-Filled PBT
Features
Terminal Position Assurance
Color
Black
Hole Center to Center
5 mm
Number of Contacts
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.