
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
826576-2
Zoro #
G001045243
UPC #
-
Country of Origin
Germany
Details
Item
PCB Mount Header
Type
Breakaway
Standards
CUL E28476; CSA LR7189
Color
Green
Material
Glass-Filled PBT
Number of Rows
1
Terminal Type
Through Hole
Connection Material
Brass
Contact Finish
Tin-Lead Plated
Contact Type
Pin
Terminal Finish
Tin Plated; Tin-Lead over Nickel
Hole Center to Center
3.96 mm
Number of Contacts
2
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.