Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2P MOD2 STIFT LEI

  • Mfr # 826925-2

  • Zoro # G601039772


product price: $0.30
/ea
Sold in multiples of 800 for $240.00

Key Features

Max. Temp.
105°C
Material
PBT
Color
Green
Type
Breakaway
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
826925-2
Zoro #
G601039772
UPC #
-
Country of Origin
Unknown

Dimensions

Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Max. Temp.
105°C
Material
PBT
Color
Green
Type
Breakaway
Number of Rows
2
Connection Material
Phosphor Bronze
Contact Finish
Tin Plated
Number of Contacts
4
Hole Center to Center
2.54 mm
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Contact Type
Pin
Terminal Type
Through Hole
Current Rating
5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.