Zoro Homepage

2P TERMI-BLOK HDR HIGH TEMP

  • Mfr # 1776149-2

  • Zoro # G500930019


product price: $1.45
/ea
Sold in multiples of 54 for $78.30

Key Features

Voltage
300 VAC
Current Rating (Max)
15 A
Contact Mount
Through Hole
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.295 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776149-2
Zoro #
G500930019
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.137 in
Pin Length
.138 in

Details

Voltage
300 VAC
Current Rating (Max)
15 A
Contact Mount
Through Hole
Connector & Contact Terminates To
Printed Circuit Board
Centerline (Pitch)
.295 in
Number of Positions
2
Side Stackable
Yes
Contact Mating Area Plating Material
Tin
Connector Style
Header
Block Type
None
Contact Base Material
Copper Alloy
Header Type
Shrouded
Screw Flange
Without
Closed End
Without
Number of Rows
1
Housing Material
High Temperature Polyamide
Interlock
Without
Mounting Angle
Vertical
Housing Color
Black
Threaded Flange
Without
Screwless Terminal Block
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.