
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284518-2
Zoro #
G500930187
UPC #
-
Country of Origin
United States
Dimensions
PCB Tail Length
3.4 mm [ .134 in ]
Details
Voltage (VAC)
300
Contact Mating Area Plating Material
Tin
Interlock
With
Screw Flange
Without
Connector Style
Header
Centerline
3.81 mm [ .1499 in ]
Contact Base Material
Phosphor Bronze
Current Rating (Max) (A)
11
Number of Rows
1
Housing Material
Polyamide 6.6
Mating Angle
180°
Threaded Flange
Without
Number of Positions
2
Screwless Terminal Block
No
Applies To
Printed Circuit Board
Stacked Levels
Without
Block Type
None
Mounting Angle
Vertical
Closed End
Without
Side Stackable
Yes
Shrouded
Yes
Contact Mount
Through Hole
Housing Color
Green
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.