
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
284517-2
Zoro #
G500929877
UPC #
-
Country of Origin
United States
Dimensions
PCB Tail Length
3.4 mm [ .134 in ]
Details
Block Type
None
Housing Color
Green
Mounting Angle
Vertical
Screw Flange
Without
Applies To
Printed Circuit Board
Contact Mating Area Plating Material
Tin
Screwless Terminal Block
No
Number of Positions
2
Current Rating (Max) (A)
11
Closed End
With
Voltage (VAC)
300
Mating Angle
180°
Contact Base Material
Phosphor Bronze
Number of Rows
1
Housing Material
Polyamide 6.6
Threaded Flange
Without
Shrouded
Yes
Connector Style
Header
Side Stackable
No
Centerline
3.81 mm [ .1499 in ]
Interlock
Without
Contact Mount
Through Hole
Stacked Levels
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.