Zoro Homepage
This item is Discontinued.
Te Connectivity 2Pos 5.0Mm Des Conn. 1-2834014-2

2Pos 5.0Mm Des Conn. (Discontinued)

  • Mfr # 1-2834014-2
  • Zoro # G105918214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2834014-2
Zoro #
G105918214
UPC #
-
Country of Origin
China

Dimensions

Wire/Cable Size
20 to 16 AWG

Details

Connector Type
Connector Assembly
Sealable
No
Mounting Angle
Vertical
Connector Style
Receptacle
Connector & Contact Terminates To
Printed Circuit Board
Product Type
Connector
Contact Termination Area Plating Finish
Matte
Contact Current Rating (Max)
10A
Number of Positions
2
Agency/Standard
UL
Operating Voltage
300 VAC
Contact Termination Area Plating Material
Tin-Lead over Nickel
Termination Method to Printed Circuit Board
Through Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.