Zoro Homepage

2Pos 8Mm Hv Plug Hsg Assy Sealed

  • Mfr # 1-2177053-1

  • Zoro # G105785717


product price: $54.39
/ea
Sold in multiples of 2 for $108.78

Key Features

Color
Orange
Number of Rows
1
Insulation Material
Glass-Filled Polyamide
Maximum Voltage
850 V DC
Maximum Operating Temperature
140 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2177053-1
Zoro #
G105785717
UPC #
-
Country of Origin
Czechia

Dimensions

Width
3.64 in
Height
57.3 mm
Length
3.34 in

Details

Item
Wire Connector
Color
Orange
Number of Rows
1
Insulation Material
Glass-Filled Polyamide
Maximum Voltage
850 V DC
Maximum Operating Temperature
140 Degrees C
Application
Signal
Material
Glass-Filled Polyamide
Max. Voltage
850V DC
Hole Center to Center
23 mm
Number of Contacts
2
Features
Connector Position Assurance Capable; Sealable
IP Rating
IP6K9K
Max. Temp.
140°C
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.