Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2Pos  Mcon 1.2 Cb Rec 2P Tl Sealed 1-1924067-1

2Pos Mcon 1.2 Cb Rec 2P Tl Sealed (Discontinued)

  • Mfr # 1-1924067-1
  • Zoro # G005784070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1924067-1
Zoro #
G005784070
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.043 in
Height
0.622 in
Length
15 mm

Details

Item
Wire Connector
Color
Black
Maximum Operating Temperature
125 Degrees C
Material
Glass-Filled Polyamide
Number of Rows
1
Features
Terminal Position Assurance
IP Rating
IP67
Hole Center to Center
4 mm
Number of Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.