Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2Pos Tab 9.5X1.2 Header Assy 2282162-1

2Pos Tab 9.5X1.2 Header Assy (Discontinued)

  • Mfr # 2282162-1
  • Zoro # G905964114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2282162-1
Zoro #
G905964114
UPC #
-
Country of Origin
Hungary

Dimensions

Width
1.909 in
Length
2.28 in

Details

Item
Wire Connector
Color
Black
Max. Voltage
28V DC
Maximum Voltage
28 V DC
Application
Power
Maximum Operating Temperature
100 Degrees C
UL 94 Flammability Rating
HB
IP Rating
IP67, IP69K
Features
With Locking Interface; Sealable
Number of Rows
1
Max. Temp.
100°C
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 HB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.