
2SWK231AL101=non ul keylock
Mfr # 2-1437597-7
Zoro # G001037637
product price: $92.89
/eaSold in multiples of 3 for $278.67
Free Shipping & Returns
Key Features
Switch Type
Key Lock
Contact Finish
Silver
Terminals/Fixed Contact Type
Screw/Solder
Operating Function
Position 1 Off, Position 2 (On)
Cylinder Material
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1437597-7
Zoro #
G001037637
UPC #
-
Country of Origin
United States
Dimensions
Panel Cutout Size
.76 x .64 in
Details
Switch Type
Key Lock
Contact Finish
Silver
Terminals/Fixed Contact Type
Screw/Solder
Operating Function
Position 1 Off, Position 2 (On)
Cylinder Material
Zinc Alloy
Contact Resistance
50 mΩ
Contact Current Rating
1A
Key Changes
25 Standard
Illuminated
No
Soldering Type
Hand
Actuator Travel
90°
Mounting Type
Panel
Actuator Material
Brass
Voltage Rating
120 VAC, 110 VAC
Frame Material
Stainless Steel
Product Type
Switch
Number of Positions
2
Contact Timing
Non-Shorting
Lock Body
Zinc Alloy
Remove Key
Position 1
Configuration (Pole-Throw)
Single Pole - Single Throw
Life Expectancy
10000 Cycles
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.