Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2W Receptacle Hpsl Connector Green 1801176-5

2W Receptacle Hpsl Connector Green (Discontinued)

  • Mfr # 1801176-5
  • Zoro # G005789327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1801176-5
Zoro #
G005789327
UPC #
-
Country of Origin
Hungary

Dimensions

Height
21 mm
Length
18 mm
Width
1.38 in

Details

Maximum Voltage
16V DC
IP Rating
IP69K
Maximum Operating Temperature
150 Degrees C
UL 94 Flammability Rating
HB
Color
Green
Material
Glass-Filled PBT
Number of Contacts
2
Features
Sealable; Terminal Position Assurance
Max. Temp.
150°C
Number of Rows
1
Hole Center to Center
3.33 mm
Max. Voltage
16V DC
Application
Signal
Flammability Rating
UL 94 HB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.